missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BIOTIX™ Rainin LTS Compatible CleanPak Reload

BIOTIX™ Rainin LTS Compatible CleanPak Reload creates an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipette. Green Reload solution
Supplier: BIOTIX™ 63300013
Description
- FlexFit™ technology creates a seal with less insertion forces than that of competitors
- StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
- X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
- Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
- CleanPak is fully recyclable and contains no contaminating cardboard
- Easily transfer snapcards to empty racks one handed
Order Info
960 tips/pack
Certifications
ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.
Chemical Identifiers
| Non-filtered | |
| Autoclavable | |
| Manual Volume Transfer | |
| Ergonomic | |
| Single-use | |
| Polypropylene |
| Clear | |
| BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free | |
| FlexFit, StarStop, X-Resin, Blade | |
| Pipette Tips | |
| Rainin LTS |
Specifications
| 1000μL xTIP4 CleanPak Reload, LR-NF-ST | |
| Non-filtered | |
| Clear | |
| Rainin LTS | |
| 88.9mm | |
| Manual Volume Transfer | |
| FlexFit, StarStop, X-Resin, Blade | |
| Ergonomic | |
| 768 tips/pack | |
| Blue | |
| Rainin LTS | |
| xTIP 4 | |
| 200, 500, 1000 |
| 1000 μL | |
| Sterile | |
| Autoclavable | |
| 3.5in. | |
| BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free | |
| E-Beam | |
| Refill | |
| 8 refills/pack, 5 packs/case | |
| Pipette Tips | |
| Single-use | |
| Yes | |
| Polypropylene |