missing translation for 'onlineSavingsMsg'
Learn More

BIOTIX™ Rainin LTS Compatible CleanPak Reload
GREENER_CHOICE

Catalog No. p-7138802
Change view
Click to view available options
Volume (Metric):
20 μL
250 μL
300 μL
1000 μL
1200 μL
Color Code:
Blue
Gray
Green
Red
Yellow
Sterility:
Non-sterile
Sterile
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code Sterility
12111376 20 μL Red Sterile
12111377 250 μL Green Sterile
12111378 300 μL Yellow Sterile
12111379 1000 μL Blue Sterile
12111380 1200 μL Gray Sterile
12111381 20 μL Red Non-sterile
12111382 250 μL Green Non-sterile
12111383 300 μL Yellow Non-sterile
12111384 1000 μL Blue Non-sterile
12111385 1200 μL Gray Non-sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 12111376 Supplier BIOTIX™ Supplier No. 63300010
Only null left

BIOTIX™ Rainin LTS Compatible CleanPak Reload creates an ergonomic system in the lab with FlexFit™, StarStop™ and an LTS™ style pipette. Green Reload solution

  • FlexFit™ technology creates a seal with less insertion forces than that of competitors
  • StarStop™ works with the Rainin LTS pipette to eliminate high ejection forces
  • X-Resin™ maximizes sample recovery and accuracy by reducing surface to sample binding
  • Blade™ reduces the frequency of hanging droplet formation, improving precision and accuracy
  • CleanPak is fully recyclable and contains no contaminating cardboard
  • Easily transfer snapcards to empty racks one handed

Order Info

960 tips/pack

Certifications

ISO 9001:2015, Certified free of DNASE, RNASE, Endotoxins/pyrogens, PCR inhibitors. Sterilized product is certified to 10^-3 SAL.

Specifications

Description 20μL xTIP4 CleanPak Reload, LR-NF-ST
Volume (Metric) 20 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Autoclavable
Model Rainin LTS
Length (English) 1.95in.
Length (Metric) 49.5mm
Certifications/Compliance BSE/TSE free, Endotoxins/Pyrogen free, DNASE/RNASE free, PCR inhibitor free
For Use With (Application) Manual Volume Transfer
Sterilization Method E-Beam
Features FlexFit, StarStop, X-Resin, Blade
Format Refill
Tip Style Ergonomic
Packaging 10 refills/pack, 5 packs/case
Quantity 960 tips/pack
Product Type Pipette Tips
Color Code Red
Disposable Single-use
For Use With (Equipment) Rainin LTS
Graduated Yes
Product Line xTIP 4
Material Polypropylene
Graduations 2, 10, 20
Show More Show Less