missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Radleys Findenser Super Air Condenser
GREENER_CHOICE

Catalog No. 13889550
Change view
Click to view available options
Capacity (Metric):
250 mL
1 L
Joint Type:
NS 14/20 Upper, 14/20 Lower
NS 19/22 Upper, 19/22 Lower
NS 19/22 Upper, 19/23 Lower
NS 24/40 Upper, 24/40 Lower
NS 29/42 Upper, 29/40 Lower
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Type
13889550 1 L NS 24/40 Upper, 24/40 Lower
13889534 250 mL NS 19/22 Upper, 19/22 Lower
13889533 250 mL NS 24/40 Upper, 24/40 Lower
13889532 1 L NS 19/22 Upper, 19/23 Lower
13889535 250 mL NS 14/20 Upper, 14/20 Lower
13889531 1 L NS 29/42 Upper, 29/40 Lower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13889550 Supplier Heidolph™ Supplier No. 015610000

Radleys Findenser Super Air Condenser can be used for 95% off all common chemistry applications.

Super ai Findenser is comprised of an internal Vigreux condenser and an external, finned aluminum jacket, between which a small amount of water is permanently sealed providing excellent heat transfer while removing the need for water cooling.

  • For solvent volumes from 5 mL to 1 L
  • Save money on water usage
  • No risk of flooding from running water
  • Helps meet sustainable water reduction targets
  • Can be combined with Heidolph Magnetic Stirrer and Heat-On Blocks

Specifications:

  • Inner or wetted parts: Borosilicate glass
  • Finned jacket: Anodized aluminum
  • Plug and Seal: Acetal and HT Silicone
  • Thermofluid: Water
  • Max Solvent pbt: 155°C
  • Solvent volumes: 5 mL to 1 L
  • Oven drying: Max Temp 60°C
  • Dishwasher: Max Temp 50°C
  • Available sizes: 400 x 72 mm and 275 x 72 mm

Can be used with the following solvents:

  • DCM
  • Me tBu Ether
  • Acetone
  • MeOH
  • THF
  • EtOAc
  • EtOH
  • CH3CN
  • Solvents with boiling points above 40C

Do not autoclave.

Specifications

For Use With (Application) Dcm, me Tbu Ether, Actone, Meoh, Thf, Etoac, Etoh, ch3cn
Length (Metric) 400 mm
Type Waterless, Air Condenser
Weight (Metric) 1200 g
Capacity (Metric) 1 L
Weight (English) 2.6 lb.
Diameter (Metric) Outside 72 mm
Length (English) 15.7 in.
Diameter (English) Outside 2.8 in.
Joint Type NS 24/40 Upper, 24/40 Lower
Autoclavable Not Autoclavable
Size Findenser Standard
Show More Show Less