missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Radleys Findenser Super Air Condenser
GREENER_CHOICE

Catalog No. 13889534
Change view
Click to view available options
Capacity (Metric):
250 mL
1 L
Joint Type:
NS 14/20 Upper, 14/20 Lower
NS 19/22 Upper, 19/22 Lower
NS 19/22 Upper, 19/23 Lower
NS 24/40 Upper, 24/40 Lower
NS 29/42 Upper, 29/40 Lower
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Joint Type
13889534 250 mL NS 19/22 Upper, 19/22 Lower
13889533 250 mL NS 24/40 Upper, 24/40 Lower
13889532 1 L NS 19/22 Upper, 19/23 Lower
13889550 1 L NS 24/40 Upper, 24/40 Lower
13889535 250 mL NS 14/20 Upper, 14/20 Lower
13889531 1 L NS 29/42 Upper, 29/40 Lower
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 13889534 Supplier Heidolph™ Supplier No. 015610004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Radleys Findenser Super Air Condenser can be used for 95% off all common chemistry applications.

Super ai Findenser is comprised of an internal Vigreux condenser and an external, finned aluminum jacket, between which a small amount of water is permanently sealed providing excellent heat transfer while removing the need for water cooling.

  • For solvent volumes from 5 mL to 1 L
  • Save money on water usage
  • No risk of flooding from running water
  • Helps meet sustainable water reduction targets
  • Can be combined with Heidolph Magnetic Stirrer and Heat-On Blocks

Specifications:

  • Inner or wetted parts: Borosilicate glass
  • Finned jacket: Anodized aluminum
  • Plug and Seal: Acetal and HT Silicone
  • Thermofluid: Water
  • Max Solvent pbt: 155°C
  • Solvent volumes: 5 mL to 1 L
  • Oven drying: Max Temp 60°C
  • Dishwasher: Max Temp 50°C
  • Available sizes: 400 x 72 mm and 275 x 72 mm

Can be used with the following solvents:

  • DCM
  • Me tBu Ether
  • Acetone
  • MeOH
  • THF
  • EtOAc
  • EtOH
  • CH3CN
  • Solvents with boiling points above 40C

Do not autoclave.

Specifications

Length (Metric) 275 mm
Type Waterless, Air Condenser
Weight (Metric) 670 g
Capacity (Metric) 250 mL
Weight (English) 1.4 lb.
Diameter (Metric) Outside 72 mm
Length (English) 10.8 in.
Diameter (English) Outside 2.8 in.
Joint Type NS 19/22 Upper, 19/22 Lower
Autoclavable Not Autoclavable
Size Findenser Mini
Show More Show Less