missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Radleys Findenser Super Air Condenser

Description
Super ai Findenser is comprised of an internal Vigreux condenser and an external, finned aluminum jacket, between which a small amount of water is permanently sealed providing excellent heat transfer while removing the need for water cooling.
- For solvent volumes from 5 mL to 1 L
- Save money on water usage
- No risk of flooding from running water
- Helps meet sustainable water reduction targets
- Can be combined with Heidolph Magnetic Stirrer and Heat-On Blocks
Specifications:
- Inner or wetted parts: Borosilicate glass
- Finned jacket: Anodized aluminum
- Plug and Seal: Acetal and HT Silicone
- Thermofluid: Water
- Max Solvent pbt: 155°C
- Solvent volumes: 5 mL to 1 L
- Oven drying: Max Temp 60°C
- Dishwasher: Max Temp 50°C
- Available sizes: 400 x 72 mm and 275 x 72 mm
Can be used with the following solvents:
- DCM
- Me tBu Ether
- Acetone
- MeOH
- THF
- EtOAc
- EtOH
- CH3CN
- Solvents with boiling points above 40C
Do not autoclave.
Specifications
Specifications
| Length (Metric) | 400 mm |
| Type | Waterless, Air Condenser |
| Weight (Metric) | 1200 g |
| Capacity (Metric) | 1 L |
| Weight (English) | 2.6 lb. |
| Diameter (Metric) Outside | 72 mm |
| Length (English) | 15.7 in. |
| Diameter (English) Outside | 2.8 in. |
| Joint Type | NS 29/42 Upper, 29/40 Lower |
| Autoclavable | Not Autoclavable |
| Show More |