missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Specialty Racks
Maximize the storage space in your ultra-low temperature freezer with these racks.
Supplier: Thermo Scientific™ 398329
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for previous generation Forma™ 900, 7000 Series, Revco™ UxF, HERAfreeze™ HFU T and TSE/TSD Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
| Silver | |
| Stainless Steel | |
| Rectangular | |
| 5.5 in. | |
| 26.3 in. | |
| Box Racks - Sliding Drawer | |
| 24 cm |
| Boxes (2 in.) | |
| 20 Boxes/Rack | |
| Thermo Scientific TDE and TSX Series | |
| 9.5 in. | |
| 66.8 cm | |
| 4 | |
| 14 cm |