missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ Rack for Serological Pipets
Description
- 5 angled compartments
- Top 3 compartments are 3 x 3 in.
- Bottom 2 compartments are 3 in. tall x 1⅜ in. wide
- Stores pipets from 1 to 100 mL
- Diameter of pipet controller holes is 7/8 in.
- Made from heavy-duty clear-view acrylic
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Serological Pipets (1 to 100 mL) |
| Material | Acrylic |
| Positions | 5 |
| Shape | Vertical |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Application) | Holding serological pipets |
| Width (English) | 3.5 in. |
| Show More |