missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Rack for Scintillation Vials, PP
These Racks allow you to easily and safely store your scintillation vials.
Supplier: United Scientific™ UNSCVRK20
Description
- These rugged and stable racks can hold scintillation vials for convenient storage, handling and sample preparations.
- The racks are made from polypropylene and are autoclavable and corrosion-resistant.
- Available as a 90-place rack for 8 mL vials or a 50-place rack for 20 mL vials.
- Made from polypropylene
- Autoclavable
- Corrosion-resistant
- Quantity per pack: 1
Specifications
| Vial Rack | |
| Autoclavable | |
| Vials | |
| 50 | |
| None | |
| Non-sterile | |
| 13.5 in. | |
| 7 in. | |
| 1 in. |
| 5 x 10 | |
| Blue | |
| Polypropylene | |
| Rectangular | |
| Yes, When Empty | |
| 342.9 mm | |
| 177.8 mm | |
| 25.4 mm | |
| 28 mm |