missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Rack for Scintillation Vials, PP
These Racks allow you to easily and safely store your scintillation vials.
$106.37 - $106.37
Specifications
| Product Type | Vial Rack |
|---|---|
| Autoclavable | Autoclavable |
| Color | Blue |
| Holds | Vials |
| Material | Polypropylene |
Description
- These rugged and stable racks can hold scintillation vials for convenient storage, handling and sample preparations.
- The racks are made from polypropylene and are autoclavable and corrosion-resistant.
- Available as a 90-place rack for 8 mL vials or a 50-place rack for 20 mL vials.
- Made from polypropylene
- Autoclavable
- Corrosion-resistant
- Quantity per pack: 1
Specifications
| Vial Rack | |
| Blue | |
| Polypropylene | |
| None | |
| Non-sterile | |
| 1 in. |
| Autoclavable | |
| Vials | |
| Rectangular | |
| Yes, When Empty | |
| 25.4 mm | |
| 28 mm |