missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Compass Biomedical™ R&D PLUS™ Human Platelet Lysate
Advanced human platelet lysate that is safe and consistent for the rapid expansion of human mesenchymal cell cultures.
Supplier: Compass Biomedical™ PLS2
Description
- Potent: Human derived product rich in growth factors, cytokine, and other proteins
- Products are growth factor rich supplements made from large pools of transfusion grade human platelets sourced from FDA-registered/AABB accredited blood centers.
Specifications
| Cell Culture, Stem Cell Culture | |
| Human | |
| Store at -80°C upon receipt. Thaw at room temperature or in a water bath. After thawing, aliquot and store at -20°C or colder. Long term storage at -80°C is recommended. Multiple freeze/thaw cycles are not recommended. | |
| RD |
| 250 mL | |
| Human Platelet Lysate | |
| Bottle |