missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Quintix™ Pro Balance
Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.
Supplier: Sartorius QTX6202IRO1S
Description
- Enhance the user experience with new premium features
- Offering a wide range of use in different environments and applications
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench
Specifications
| D-sub connector, 9-pin | |
| Color Touchscreen | |
| Real-time Level Support | |
| Quintix Pro Balance | |
| Balance | |
| Class II |
| 6200 g | |
| 10 mg | |
| Polybutylene terephthalate (PBT), Glass, Stainless steel | |
| ≤0.9s | |
| 00 to 240 VAC (± 10%) |