missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Laboratory Balances
- Analytical Balances
- Sartorius Quintix™ Pro Balance
Sartorius Quintix™ Pro Balance
Catalog No. 14996876

Change view
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
620 g
1200 g
1500 g
2200 g
3200 g
4200 g
6200 g
8200 g
10200 g
12200 g
Readability:
0.1 mg
1 mg
10 mg
100 mg
Leveling:
Motorized, Automatic Level
Real-time Level Support
36 product options available for selection
| Catalog No. | Capacity | Readability | Leveling |
|---|---|---|---|
| 14996876 | 8200 g | 100 mg | Real-time Level Support |
| 14996877 | 8200 g | 100 mg | Motorized, Automatic Level |
| 14996878 | 620 g | 1 mg | Real-time Level Support |
| 14996879 | 620 g | 1 mg | Motorized, Automatic Level |
| 14996880 | 6200 g | 10 mg | Real-time Level Support |
| 14996881 | 6200 g | 10 mg | Motorized, Automatic Level |
| 14996882 | 6200 g | 100 mg | Real-time Level Support |
| 14996883 | 6200 g | 100 mg | Motorized, Automatic Level |
| 14996884 | 420 g | 1 mg | Real-time Level Support |
| 14996885 | 420 g | 1 mg | Motorized, Automatic Level |
| 14996886 | 4200 g | 10 mg | Real-time Level Support |
| 14996887 | 4200 g | 10 mg | Motorized, Automatic Level |
| 14996888 | 320 g | 0.1 mg | Real-time Level Support |
| 14996889 | 320 g | 0.1 mg | Motorized, Automatic Level |
| 14996890 | 320 g | 1 mg | Real-time Level Support |
| 14996891 | 320 g | 1 mg | Motorized, Automatic Level |
| 14996892 | 3200 g | 10 mg | Real-time Level Support |
| 14996893 | 3200 g | 10 mg | Motorized, Automatic Level |
| 14996894 | 3200 g | 100 mg | Real-time Level Support |
| 14996895 | 3200 g | 100 mg | Motorized, Automatic Level |
| 14996896 | 220 g | 0.1 mg | Real-time Level Support |
| 14996897 | 220 g | 0.1 mg | Motorized, Automatic Level |
| 14996898 | 2200 g | 10 mg | Real-time Level Support |
| 14996899 | 2200 g | 10 mg | Motorized, Automatic Level |
| 14996900 | 1500 g | 1 mg | Real-time Level Support |
| 14996901 | 1500 g | 1 mg | Motorized, Automatic Level |
| 14996902 | 120 g | 0.1 mg | Real-time Level Support |
| 14996903 | 120 g | 0.1 mg | Motorized, Automatic Level |
| 14996904 | 12200 g | 100 mg | Real-time Level Support |
| 14996905 | 12200 g | 100 mg | Motorized, Automatic Level |
| 14996906 | 1200 g | 1 mg | Real-time Level Support |
| 14996907 | 1200 g | 1 mg | Motorized, Automatic Level |
| 14996908 | 1200 g | 10 mg | Real-time Level Support |
| 14996909 | 1200 g | 10 mg | Motorized, Automatic Level |
| 14996910 | 10200 g | 100 mg | Real-time Level Support |
| 14996911 | 10200 g | 100 mg | Motorized, Automatic Level |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 36 options available.
Description
- Enhance the user experience with new premium features
- Offering a wide range of use in different environments and applications
- Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench
Specifications
Specifications
| Connection Type | D-sub connector, 9-pin |
| Capacity | 8200 g |
| Display Type | Color Touchscreen |
| Readability | 100 mg |
| Leveling | Real-time Level Support |
| Material | Polybutylene terephthalate (PBT), Glass, Stainless steel |
| Model | Quintix Pro Balance |
| Stabilization Time | ≤0.9s |
| Type | Balance |
| Electrical Requirements | 00 to 240 VAC (± 10%) |
| Legal for Trade | Class III |
| Show More Show Less |