missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Pro Balance PROMO

Catalog No. 14996878PM
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
620 g
1200 g
2200 g
3200 g
4200 g
6200 g
Readability:
0.1 mg
1 mg
10 mg
100 mg
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability
14996878PM 620 g 1 mg
14996882PM 6200 g 100 mg
14996886PM 4200 g 10 mg
14996890PM 320 g 1 mg
14996892PM 3200 g 10 mg
14996894PM 3200 g 100 mg
14996896PM 220 g 0.1 mg
14996898PM 2200 g 10 mg
14996902PM 120 g 0.1 mg
14996908PM 1200 g 10 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14996878PM Supplier Sartorius Supplier No. QTX623IRU1SPM

These laboratory balances are not just about meeting expectations, but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.

  • Enhance the user experience with new premium features
  • Offering a wide range of use in different environments and applications
  • Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench

Specifications

Connection Type D-sub connector, 9-pin
Capacity 620 g
Display Type Color Touchscreen
Readability 1 mg
Leveling Real-time Level Support
Material Polybutylene terephthalate (PBT), Glass, Stainless steel
Model Quintix Pro Balance
Stabilization Time ≤1.0 sec.
Type Balance
Electrical Requirements 00 to 240 VAC (±10%)
Legal for Trade Class II
Show More Show Less