missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Quintix™ Pro Balance
GREENER_CHOICE

Catalog No. 14996906
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
620 g
1200 g
1500 g
2200 g
3200 g
4200 g
6200 g
8200 g
12200 g
Readability:
0.1 mg
1 mg
10 mg
100 mg
Leveling:
Motorized, Automatic Level
Real-time Level Support
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Leveling
14996906 1200 g 1 mg Real-time Level Support
14996876 8200 g 100 mg Real-time Level Support
14996877 8200 g 100 mg Motorized, Automatic Level
14996878 620 g 1 mg Real-time Level Support
14996879 620 g 1 mg Motorized, Automatic Level
14996880 6200 g 10 mg Real-time Level Support
14996881 6200 g 10 mg Motorized, Automatic Level
14996882 6200 g 100 mg Real-time Level Support
14996883 6200 g 100 mg Motorized, Automatic Level
14996884 420 g 1 mg Real-time Level Support
14996886 4200 g 10 mg Real-time Level Support
14996887 4200 g 10 mg Motorized, Automatic Level
14996888 320 g 0.1 mg Real-time Level Support
14996889 320 g 0.1 mg Motorized, Automatic Level
14996890 320 g 1 mg Real-time Level Support
14996891 320 g 1 mg Motorized, Automatic Level
14996892 3200 g 10 mg Real-time Level Support
14996893 3200 g 10 mg Motorized, Automatic Level
14996894 3200 g 100 mg Real-time Level Support
14996895 3200 g 100 mg Motorized, Automatic Level
14996896 220 g 0.1 mg Real-time Level Support
14996897 220 g 0.1 mg Motorized, Automatic Level
14996898 2200 g 10 mg Real-time Level Support
14996899 2200 g 10 mg Motorized, Automatic Level
14996901 1500 g 1 mg Motorized, Automatic Level
14996902 120 g 0.1 mg Real-time Level Support
14996903 120 g 0.1 mg Motorized, Automatic Level
14996905 12200 g 100 mg Motorized, Automatic Level
14996907 1200 g 1 mg Motorized, Automatic Level
14996908 1200 g 10 mg Real-time Level Support
14996909 1200 g 10 mg Motorized, Automatic Level
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 14996906 Supplier Sartorius Supplier No. QTX1203IRU1S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Quintix™ Pro laboratory balances are not just about meeting your expectations but exceeding them. They come with an array of premium features that enhance usability, flexibility, and incorporate an eco-friendly design.

  • Enhance the user experience with new premium features
  • Offering a wide range of use in different environments and applications
  • Energy efficiency, reduced carbon footprint, and sustainability, minimizing environmental impact from the manufacturing plant to the bench

Specifications

Connection Type D-sub connector, 9-pin
Capacity 1200 g
Display Type Color Touchscreen
Readability 1 mg
Leveling Real-time Level Support
Material Polybutylene terephthalate (PBT), Glass, Stainless steel
Model Quintix Pro Balance
Type Balance
Electrical Requirements 00 to 240 VAC (± 10%)