missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ QuicKlean™ with MicroGenesis™ Mop and Wipe System
Designed for USP <797> compliance in healthcare cleaning. The Contec™ QuicKlean™ with MicroGenesis™ Mop and Wipe System combines lightweight, easy to maneuver hardware and the particle pick-up capacity of the MicroGenesis microfiber wipe to deliver unprecedented performance. It is compatible with a wide range of disinfectants, chemicals, and solutions.
$78.88 - $540.79
Specifications
| Dimensions | 5 x 16 in. (13 x 41 cm) |
|---|---|
| Length (English) | 5 in. |
| Width (English) | 16 in. |
| For Use With (Application) | Ideal for Disinfecting Floors, Walls and Ceilings |
| Certifications/Compliance | USP 797 |
| Catalog Number | Mfr. No. | Material | Product Type | Autoclavable | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Product Type | Autoclavable | Price | Quantity | |||
|
19-706-095
|
Contec™
2745 |
Polypropylene | Mop Frame | Autoclavable |
Each for $78.88
|
|
|||
|
19-706-096
|
Contec™
TASK0100 |
Polyester | Foam Mop Head | Not Autoclavable |
Case of 32 Each for $540.79
|
|
|||
Description
- Lightweight mophead or fram with MicroGenesis microfiber for USP and healthcare cleaning
- Compatible with a wide range of disinfectants, chemicals and solutions
- Clean and disinfect floors, wall and ceilings
- Withstands daily use with little fatigue on user
- Autoclavable hardware
- Safe for use with all disinfectants including bleach and quaternary ammonium
- Handle sold separately
Compliance
USP <797>
Specifications
| 5 x 16 in. (13 x 41 cm) | |
| 16 in. | |
| USP 797 |
| 5 in. | |
| Ideal for Disinfecting Floors, Walls and Ceilings |