missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynalon™ Quick Mist™ HDPE Sprayer Bottles
Description
Produce a fine mist, with trigger-type operation.
- Trigger assembly made from chemical-resistant polypropylene
- Valve and intake easily cleaned
- Dispenses thin liquids
Not for use with food products.
Specifications
Specifications
| Capacity | 32 oz., 1000mL |
| Capacity (Metric) | 1000 mL |
| Dimensions (L x W x H) | 4.6 x 3.1 x 12.7 in. (116.8 x 78.7 x 322.5mm) |
| Includes | Polypropylene trigger with Plastic strainer, valve and intake |
| Material | HDPE |
| Length (Metric) | 116.8mm |
| Width (Metric) | 78.7mm |
| Height (Metric) | 322.5 mm |
| Width (English) | 3.1 in. |
| Length (English) | 4.6 in. |
| Show More |