missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Quick Mist™ HDPE Sprayer Bottles

Catalog No. 0343812A
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0343812A 500 mL
0343812B 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0343812A Supplier Dynalon™ Supplier No. 605144

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Trigger-type operation provides fine mist with large pattern

Produce a fine mist, with trigger-type operation.

  • Trigger assembly made from chemical-resistant polypropylene
  • Valve and intake easily cleaned
  • Dispenses thin liquids

Not for use with food products.

Specifications

Capacity 16 oz., 500mL
Capacity (Metric) 500 mL
Dimensions (L x W x H) 4.4 x 2.4 x 11 in. (111.7 x 60.9 x 279.4mm)
Includes Polypropylene trigger with Plastic strainer, valve and intake
Material HDPE
Length (Metric) 111.7mm
Width (Metric) 60.9mm
Height (Metric) 279.4 mm
Width (English) 2.4 in.
Length (English) 4.4 in.
Height (English) 11 in.
Capacity (English) 16 oz.
Shape Cylindrical
Show More Show Less