missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Quartz Crucible
High-quality quartz crucibles provide outstanding thermal stability, chemical resistance, and durability, making them ideal for various applications.
$107.57 - $397.90
Specifications
| Color | Clear |
|---|---|
| Material | Quartz Glass |
| Quantity | 1 Ea. |
| Autoclavable | Autoclavable |
| Product Type Specs | Crucible |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
S00722
|
Eisco™
CH3701 |
15 mL |
Each for $107.57
|
|
|||||
|
S00721
|
Eisco™
CH3702 |
25 mL |
Each for $161.33
|
|
|||||
|
S00720
|
Eisco™
CH3703 |
50 mL |
Each for $215.07
|
|
|||||
|
S00719
|
Eisco™
CH3704 |
80 mL |
Each for $290.30
|
|
|||||
|
S00718
|
Eisco™
CH3705 |
150 mL |
Each for $397.90
|
|
|||||
Description
- High Thermal Stability: Withstand temperatures up to 1200°C without deformation or degradation, maintaining integrity and functionality in demanding conditions
- Chemical Resistance: Resistant to acids, alkalis, and other corrosive substances, maintaining purity and integrity during chemical reactions
- Precise Manufacturing: Expertly crafted to precise dimensions for consistent results and compatibility with various heating equipment
- Versatile Applications: Suitable for melting metals, growing crystals, conducting thermal analysis, and other laboratory and industrial processes
- Easy to Clean: Smooth surface for hassle-free cleaning and maintenance, promoting efficiency and longevity
Specifications
| Clear | |
| 1 Ea. | |
| Crucible | |
| Tapered |
| Quartz Glass | |
| Autoclavable | |
| Very Fine |