missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Quartz Crucible
High-quality quartz crucibles provide outstanding thermal stability, chemical resistance, and durability, making them ideal for various applications.
Supplier: Eisco™ CH3701
Description
- High Thermal Stability: Withstand temperatures up to 1200°C without deformation or degradation, maintaining integrity and functionality in demanding conditions
- Chemical Resistance: Resistant to acids, alkalis, and other corrosive substances, maintaining purity and integrity during chemical reactions
- Precise Manufacturing: Expertly crafted to precise dimensions for consistent results and compatibility with various heating equipment
- Versatile Applications: Suitable for melting metals, growing crystals, conducting thermal analysis, and other laboratory and industrial processes
- Easy to Clean: Smooth surface for hassle-free cleaning and maintenance, promoting efficiency and longevity
Specifications
| Clear | |
| Containment | |
| 1 Ea. | |
| Autoclavable | |
| 26 mm | |
| Very Fine |
| Quartz Glass | |
| 1200°C | |
| 15 mL | |
| 40 mm | |
| Crucible | |
| Tapered |