Learn More
Applied Biosystems™ QuantStudio™ Absolute Q™ AutoRun dPCR Suite, single configuration system
Description
The Applied Biosystems QuantStudio Absolute Q AutoRun Digital PCR Suite, Single Configuration System, is an integrated system solution that scales precise nucleic acid quantification and offers intelligent automation to support hands-free operation.
With the QuantStudio Absolute Q AutoRun Digital PCR Suite you can:
• Increase QuantStudio Absolute Q dPCR system utilization with multi-day unattended operation capabilities
• Reclaim valuable operator time with continuous plate processing that does not require operator input
• Simplify coordination and prioritization for multi-user systems
• Enhance productivity with an intuitive software for setup, monitoring, and analysis, including powerful multi-plate studies
The QuantStudio Absolute Q AutoRun Digital PCR Suite uses the QuantStudio Absolute Q Digital PCR System with the Spinnaker Microplate Mover to manage loading and unloading of plates for an automated workflow. The easy-to-use Momentum Workflow Scheduler Software lets you manage AutoRun dPCR Suite multi-plate batches using the Spinnaker Microplate Mover.
Plate storage and handling
Two pre-configured plate storage and handling options are available: random access hotels and sequential access stacks.
Random access hotels offer additional flexibility for multi-user operation by accommodating the addition of plates as well as plate processing prioritization changes while a batch is already in process.
Powerful and intuitive software
QuantStudio Absolute Q dPCR software is designed to complement our intuitive workflow to save time and effort. Parameters such as plate format, optical channels, and thermal conditions can be easily modified to generate data quickly.
The clean and powerful data analysis interface provides a range of options for processing data. Whether visualizing multiplexed data or calculating concentrations across replicates, results can be exported for downstream analysis or compiled into an easy-to-read report in just a few clicks. Additionally, the software scales to your needs with multi-plate and multi-batch analysis capabilities.
Included security, auditing, and e-signature (SAE) software features support compliance with 21CFR part 11 for regulated environments.
Specifications
Specifications
| Block Format | Non-interchangeable |
| Reaction Speed | Varies |
| Voltage | 100/240 V |
| Product Type | Thermal Cycler |
| Height (English) | 31.5 in. |
| Depth (English) | 25.6 in. |
| Height (Metric) | 80 cm |
| Warranty | 1 Year |
| Depth (Metric) | 65 cm |
| Wattage | 1200 to 1600 W |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.