missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Quantos Sample Heads

Catalog No. 01910266
Change view
Click to view available options
Quantity:
Set of 30
Set of 90
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01910266 Set of 90
01910265 Set of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01910266 Supplier Mettler Toledo™ Supplier No. 30098264

Precise dosing; For few dispenses and low starting quantities.

  • TPX polymer
  • Integrated RFID chip
  • Small
  • 2.5mm pin
  • Max. 2mL substance volume
  • With stirrer

Specifications

For Use With (Equipment) Laboratory Balances
Material TPX Polymer and 316L/1.4404 Stainless Steel
Volume (Metric) Max. 2 mL
Size (Metric) 2.5 mm
Quantity Set of 90