missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Quantitative Grade Filter Paper Circles
Description
Manufactured to reduce silicon dioxide, calcium oxide and ferric oxide levels
- Made from high-quality alpha cotton cellulose, washed in hydrochloric acid and neutralized in an ultrapure water rinse
- Leave no more than 0.01% ash when burned
- Limited wet strength, suitable for gravity or low-suction filtration; should be used with care to avoid rupturing
Order Info
Packed 100 circles to a box and shrink-wrapped for purity and cleanliness.
Compliance
All papers listed in chart meet ASTM™ requirements for ash content per circle.
Specifications
Specifications
| Format | Disc |
| Material | Alpha Cotton Cellulose |
| Particle Retention | 5 to 10 μm |
| Flow Rate | Medium |
| For Use With (Application) | Widely used for general gravimetric analysis. Retains medium-sized particles such as lead sulfate, calcium oxalate and magnesium ammonium sulfate. Limited wet strength. |
| Grade | Q5 |
| Porosity | Medium |
| Quantity | 100/Pk. |
| Diameter (Metric) | 18.5 cm |