missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Qualitative Grade Plain Filter Paper Circles - P5 Grade
Description
Ideal for clarifying and removing particles of 1μm and larger, and in applications that do not require a low-ash or ashless paper
- Cellulose fiber papers
- Good wet strength
- Suitable for gravity, vacuum filtration systems and low suction filtration
- Particle Retention: 5–10μm
- Medium porosity
- Filtration Speed: Herzberg, 230 seconds
- Flowrate: Slow—60mL/min.
- Surface: Smooth
Not suitable for nitrogen analysis.
Applications:
General lab uses: clinical and spot testing, clarifying pharmaceuticals.
Specifications
Specifications
| Format | Disc |
| Material | Cellulose |
| Particle Retention | 5 to 10 μm |
| Filtration Speed | 230 sec. |
| Flow Rate | Slow: 60mL/min. |
| For Use With (Application) | General lab uses: clinical and spot testing, clarifying pharmaceuticals |
| Grade | P5 |
| Porosity | Medium |
| Quantity | 100 Pk. |
| Diameter (Metric) | 9 cm |