missing translation for 'onlineSavingsMsg'
Learn More
Learn More
QRP™ Qualatrile™ 9C Anti-Static Latex Finger Cots
Packaged for ISO 5 (Class 100) applications, ideal for use with Class II static sensitive devices.
Supplier: QRP™ GP9CS
Description
- For use with Class II static sensitive devices with thresholds above 1000 V
- Packaged for ISO 5 (Class 100) clean room applications
- Average surface resistance of 109 ohms/sq.
- Stand-up pouch allows for easy product identification
Specifications
| Yes | |
| Yes | |
| White | |
| No Texture | |
| Yes | |
| Powder Free | |
| Small | |
| 3 mil | |
| Avionics, Consumer Electronics, IC Manufacturing, and Assembly/Repair Operations | |
| Stand-up Pouch | |
| 7 cm |
| Class 100 (ISO 5) | |
| Industrial | |
| Single-use | |
| Ambidextrous | |
| Nitrile | |
| ESD Finger Cot | |
| Sterile | |
| 0.08 mm | |
| Class II Static-Sensitive Devices | |
| 2.8 in. |