missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Unlined Round Cans with Triple Tite Lid
Permeation protection against light, oxygen, other gases and essential oils
Supplier: Qorpak™ ALP MET03101
Description
- Features resealable multi-friction plug lid for more than one point of contact between lid and can
- Provides an airtight seal when opened by prying and sealed by pressing
- May be sterilized by heat
- Used for paints, varnishes, pastes and adhesives
Chemical Identifiers
| Open Top Can | |
| Silver | |
| For paints, varnishes, pastes and adhesives, protection against light, oxygen, other gases and essential oil | |
| Metal |
Specifications
| Open Top Can | |
| 3785 mL | |
| For paints, varnishes, pastes and adhesives, protection against light, oxygen, other gases and essential oil | |
| Lid, Ears, Bails, Securing Clips | |
| 27.87 in. | |
| 24.01 in. |
| 128 oz. | |
| Silver | |
| Metal | |
| 46 Cs. | |
| 708 mm | |
| 610 mm |