missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Trigger Spray Bottles
Spray pattern from fine mist to coarse spray to stream
$50.78 - $115.65
Specifications
| Color | Natural |
|---|---|
| Includes | White Polypropylene adjustable sprayer |
| Material | HDPE |
| Closure Material | Polypropylene |
| Closure Size | 28-400 mm |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Color | Shape | Quantity | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Color | Shape | Quantity | Price | Quantity & Availability | ||
|
02993416
|
Qorpak™
PLC03431 |
480 mL | Natural | Cylindrical | 6/Cs. |
Case of 6 Each for $50.78
|
|
||
|
02993342
|
Qorpak™
PLC03438 |
960 mL | White | Cylindrical | 12/Cs. |
Case of 12 Each for $115.65
|
|
||
Description
- Made of HDPE
- Have trigger-motion adjustable sprayer
- Screw cap size is 28mm-400
- Available in cylinder and oval style
Specifications
| Natural | |
| HDPE | |
| 28-400 mm | |
| Not Autoclavable |
| White Polypropylene adjustable sprayer | |
| Polypropylene | |
| Screw Cap |