missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Safety Coated Clear Jugs — Without Caps

Catalog No. p-4603588
Change view
Click to view available options
Capacity (Metric):
2500 mL
Closure Size:
38-439 mm
Quantity:
6/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02991384 2500 mL 38-439 mm 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991384 Supplier Qorpak™ Supplier No. GLA00943
Only null left

Provides maximum content visibility

  • Molded finger grips
  • Slip and impact resistant
  • For handling volatile substances
  • Without caps

Specifications

Capacity 84 oz., 2500 mL
Capacity (Metric) 2500 mL
Capacity (English) 84 oz.
Coating Safety coated
Color Clear
Diameter (English) 5.39 in.
Material Plastic-coated Glass
Quantity 6/Cs.
Sterility Non-sterile
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow
Shape Cylindrical
Height (Metric) 264 mm
Product Type Glass Jug
Height (English) 10.39 in.
Closure Size 38-439 mm
Diameter (Metric) 137 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Show More Show Less