missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Safety Coated Clear Jugs — Without Caps
Description
- Molded finger grips
- Slip and impact resistant
- For handling volatile substances
- Without caps
Specifications
Specifications
| Capacity | 84 oz., 2500 mL |
| Capacity (Metric) | 2500 mL |
| Coating | Safety coated |
| Color | Clear |
| Diameter (English) | 5.39 in. |
| Material | Plastic-coated Glass |
| Quantity | 6/Cs. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Show More |