missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles without Caps

Catalog No. 02992003
Change view
Click to view available options
Capacity (Metric):
120 mL
240 mL
960 mL
Closure Size:
22-400 mm
24-400 mm
33-400 mm
Quantity:
108/Cs. (Bulk Pk)
160/Cs. (Bulk Pk)
30/Cs. (Bulk Pk)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02992003 120 mL 22-400 mm 160/Cs. (Bulk Pk)
02991927 240 mL 24-400 mm 108/Cs. (Bulk Pk)
02991943 960 mL 33-400 mm 30/Cs. (Bulk Pk)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02992003 Supplier Qorpak™ Supplier No. ALPGLA04900

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for handling volatile substances.

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offers maximum visibility and sample integrity
  • Protects container from being affected by pressure build up
  • Slip and impact resistant

Specifications

Capacity 4 oz., 120 mL
Capacity (Metric) 120 mL
Coating Plastisol
Color Clear
Diameter (English) 1.88 in.
Material Plastic-coated Glass
Quantity 160/Cs. (Bulk Pk)
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow, Threaded
Height (Metric) 112 mm
Height (English) 4.4 in.
Closure Size 22-400 mm
Diameter (Metric) 48 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 4 oz.
Shape Round
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less