missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Safety Coated Clear Boston Round Bottles: With Phenolic Pulp/Vinyl Caps

Catalog No. 02993156
Change view
Click to view available options
Capacity (Metric):
240 mL
Closure Size:
24-400 mm
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Quantity
02993156 240 mL 24-400 mm 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02993156 Supplier Qorpak™ Supplier No. GLC02214

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for handling volatile substances

  • Made of plastic-coated glass
  • Plastisol coating allows proper disposal of substance
  • Offer maximum visibility and sample integrity
  • Protect container from being affected by pressure build up
  • Slip and impact resistant

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Coating Plastisol
Color Clear
Diameter (English) 2.36 in.
Material Plastic-coated Glass
Packaging Convenience pack
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape Round
Disposable Reusable
Product Type Safety-coated Bottle
Show More Show Less