missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Natural HDPE Wide Mouth Round Handled Jugs — With Black Phenolic Solid PE Cap

Catalog No. 02922183
Change view
Click to view available options
Capacity (Metric):
3785 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02922183 3785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02922183 Supplier Qorpak™ Supplier No. PLC03505

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stores large volumes of solid or powder products

  • With black phenolic solid PE cap
  • Holds up to 128 oz. (3.78L)
  • Finger grip for easy handling
  • Durable, translucent natural HDPE

Specifications

Capacity (Metric) 3785 mL
Color Natural
Diameter (English) 6.26 in.
Includes Finger grip
Material HDPE
Quantity 60/Cs.
Closure Color Black
Mouth Wide
Height (Metric) 232 mm
Height (English) 9.13 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 89-400 mm
Diameter (Metric) 159 mm
Closure Type Screw Cap
Shape Round
Show More Show Less