missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Natural HDPE Heavyweight Round Handled Jugs
Used for high speed filling
$944.00
Specifications
| Color | Natural |
|---|---|
| Diameter (English) | 5.98 in. |
| Includes | Finger grip |
| Material | HDPE |
| Shape | Round |
Description
- Finger grips enable easy handling
- Available with acid resistant polypropylene caps with F422 liners or without caps
Specifications
| Natural | |
| Finger grip | |
| Round | |
| 152 mm | |
| Not Autoclavable |
| 5.98 in. | |
| HDPE | |
| 38-439 mm | |
| Screw Cap |