missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Natural HDPE Handled Round Jugs, Vacuum and Ionized

Catalog No. 02911086
Change view
Click to view available options
Capacity (Metric):
3785 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02911086 3785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02911086 Supplier Qorpak™ Supplier No. PLC06986

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Finger grips enable easy handling

  • With moisture barrier
  • Impact resistant
  • With white polypropylene SturdeeSeal™ foam cap
  • Screw cap size: 38mm-400
  • O.D. x H: 6.18 x 11.73 in. (157 x 298mm)
  • Available in 128 oz. (3785mL) volume

Specifications

Capacity (Metric) 3785 mL
Color Natural
Diameter (English) 6.18 in.
Includes Molded panel
Material HDPE
Quantity 60/Cs.
Sterility Non-sterile
Closure Color White
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 298 mm
Height (English) 11.73 in.
Closure Liner Polyethylene Foam
Closure Material Polypropylene
Closure Size 38-400 mm
Diameter (Metric) 157 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Jug with Handle
Show More Show Less