missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ HDPE F-Style Jugs — Without Cap, Natural

Catalog No. 02991167
Change view
Click to view available options
Capacity (Metric):
480 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02991167 480 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991167 Supplier Qorpak™ Supplier No. PLA03248

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With molded panel for easy label application

  • Rectangular shape
  • Provide moisture barrier
  • Impact resistant
  • For high-speed filling, pharmaceutical uses and rough handling during shipping
  • Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
  • Also available with white polypropylene StudeeSeal™ PE foam lined cap (Cat. No. 02-991-663)

Specifications

Capacity (Metric) 480 mL
Color White
Diameter (English) 4.13 in.
Includes Molded panel
Material HDPE
Quantity 240/Cs.
Sterility Non-sterile
Closure Included No
Graduated No
Mouth Narrow
Height (Metric) 150 mm
Height (English) 5.91 in.
Closure Size 33-400 mm
Diameter (Metric) 105 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16 oz.
Shape F-style
Disposable Reusable
Product Type Jug with Handle
Show More Show Less