missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ HDPE F-Style Jugs — With Cap
Description
- Rectangular shape
- Provide moisture barrier
- Impact resistant
- For high-speed filling, pharmaceutical uses and rough handling during shipping
- Available in volumes ranging from 16 to 128 oz. (480 to 3785mL)
- Jugs without cap also available (Cat. No. 02-991-167)
Specifications
Specifications
| Capacity | 32 oz., 960 mL |
| Capacity (Metric) | 960 mL |
| Color | White |
| Diameter (English) | 5.2 in. |
| Includes | Molded panel |
| Material | HDPE |
| Quantity | 24/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Show More |