missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Flip Top Dispensing Bottles
For dispensing small amounts of liquid
Supplier: Qorpak™ PLC03664
Description
- Impact resistant
- Made of white polypropylene
- Translucent
- Provides maximum squeezability
- Bottle style: cylindrical or Boston round
Chemical Identifiers
| Natural | |
| Non-sterile | |
| Yes | |
| No | |
| Dispensing Bottle | |
| Screw Cap |
| Attached white Polypropylene cap | |
| White | |
| Reusable | |
| Narrow, Threaded | |
| Polyethylene | |
| Not Autoclavable |
Specifications
| 4 oz., 120 mL | |
| 4 oz. | |
| 1.8 in. | |
| LDPE | |
| White | |
| Reusable | |
| Narrow, Threaded | |
| 108 mm | |
| 4.2 in. | |
| 24-410 mm | |
| Screw Cap |
| 120 mL | |
| Natural | |
| Attached white Polypropylene cap | |
| Non-sterile | |
| Yes | |
| No | |
| Round | |
| Dispensing Bottle | |
| Polyethylene | |
| 47 mm | |
| Not Autoclavable |