missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Flip Top Dispensing Bottles
Description
- Impact resistant
- Made of white polypropylene
- Translucent
- Provides maximum squeezability
- Bottle style: cylindrical or Boston round
Specifications
Specifications
| Capacity | 8 oz., 240 mL |
| Capacity (Metric) | 240 mL |
| Color | Natural |
| Diameter (English) | 2 in. |
| Includes | Attached white Polypropylene cap |
| Material | HDPE |
| Sterility | Non-sterile |
| Closure Color | White |
| Closure Included | Yes |
| Graduated | No |
| Show More |