missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Vinyl Cap

Catalog No. 033261E
Change view
Click to view available options
Capacity (Metric):
240 mL
Closure Size:
43-400 mm
Packaging:
Conv Pk.
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size Packaging Quantity
033261E 240 mL 43-400 mm Conv Pk. 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 033261E Supplier Qorpak™ Supplier No. GLC01354

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Vinyl Cap are space saving and easy to fill.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust
  • Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils

Specifications

Capacity 8 oz., 240 mL
Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2 in.
Material Glass
Packaging Conv Pk.
Quantity 24/Cs.
Closure Color Black
Closure Included Yes
Graduated No
Mouth Wide, Threaded
Height (Metric) 137 mm
Height (English) 5.39 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 43-400 mm
Diameter (Metric) 51 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Shape French Square
Product Type French Square Bottle
Show More Show Less