missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear French Square Bottles with Green Thermoset F217 and PTFE Cap
Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Green Thermoset F217 and PTFE Cap are space saving and easy to fill.
$220.67 - $264.09
Specifications
| Color | Clear |
|---|---|
| Material | Glass |
| Closure Color | Green |
| Closure Liner | F217, PTFE |
| Closure Material | Thermoset |
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
|
02-992-589
|
Qorpak™
GLC01311 |
120 mL | 24/Cs. |
Case of 24 Each for $220.67
|
|
||||
|
02-992-456
|
Qorpak™
GLC01336 |
240 mL | 24/Cs. |
Case of 24 Each for $264.09
|
|
||||
Description
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
Specifications
| Clear | |
| Green | |
| Thermoset |
| Glass | |
| F217, PTFE | |
| Screw Cap |