missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear PVC Cylinder Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Cap
For handling liquid samples. Qorpak™Â Clear PVC Cylinder Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Cap are transparent and helps for easy visual identification of contents inside.
$1115.28 - $1115.28
Specifications
| Color | Clear |
|---|---|
| Material | PVC |
| Closure Color | White |
| Closure Liner | Polyethylene Foam |
| Closure Material | Polypropylene |
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Quantity | Price | Quantity | ||||
|
02-993-355
|
Qorpak™
PLC05772 |
240 mL | 360/CS |
Case of 360 Each for $1,115.28
|
|
||||
Description
- Features narrow mouth
- Shoulder style allows pouring of small quantities without spilling
Specifications
| Clear | |
| White | |
| Polypropylene |
| PVC | |
| Polyethylene Foam | |
| Screw Cap |