missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear PVC Cylinder Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Cap

For handling liquid samples. Qorpak™Â Clear PVC Cylinder Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Cap are transparent and helps for easy visual identification of contents inside.

Supplier:  Qorpak™ PLC05772

 View more versions of this product

Catalog No. 02-993-355


Only null left
Explore available promotions

Description

Description

  • Features narrow mouth
  • Shoulder style allows pouring of small quantities without spilling
Specifications

Specifications

8 oz., 240mL
8 oz.
1.93 in.
360/CS
24-410
6.34 in.
Polypropylene
49 mm
240 mL
Clear
PVC
White
161 mm
Polyethylene Foam
24-410 mm
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions