missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear Glass Jugs without Cap
Storage solution for large quantities of liquid.
Specifications
| Color | Clear |
|---|---|
| Includes | Molded finger grip |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Included | No |
Description
- Features molded finger grip
Specifications
| Clear | |
| Glass | |
| No | |
| No | |
| Cylindrical | |
| 38-400 mm | |
| Autoclavable |
| Molded finger grip | |
| Non-sterile | |
| Reusable | |
| Narrow | |
| Glass Jug | |
| Screw Cap |