missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Glass Jugs with Black Phenolic Pulp/Vinyl Cap

Catalog No. 033272
Change view
Click to view available options
Capacity (Metric):
1892.71 mL
Packaging:
Plain Carton
Quantity:
6/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging Quantity
033272 1892.71 mL Plain Carton 6/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 033272 Supplier Qorpak™ Supplier No. GLC01420

Storage solution for large quantities of liquid.

  • Molded finger grip
  • Black phenolic pulp/vinyl cap

Specifications

Capacity 64 oz., 1892.71 mL
Capacity (Metric) 1892.71 mL
Color Clear
Diameter (English) 4.88 in.
Includes Molded finger grip
Material Glass
Packaging Plain Carton
Quantity 6/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow
Height (Metric) 265 mm
Height (English) 10.43 in.
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 124 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 64 oz.
Shape Cylindrical
Disposable Reusable
Product Type Glass Jug
Show More Show Less