missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Glass Jugs, Vacuum and Ionized with PolyCone Lined Cap

Catalog No. 02991775
Change view
Click to view available options
Capacity (Metric):
3785 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02991775 3785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991775 Supplier Qorpak™ Supplier No. GLC01437

Compressed air passed to eliminate aerosols and fine dust particles. Qorpak™ Clear Glass Jugs, Vacuum and Ionized with PolyCone Lined Cap provides content visibility.

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Attached caps reduce carton dust

Specifications

Capacity (Metric) 3785 mL
Cleaning Procedure Vacuum and ionized
Color Clear
Diameter (English) 6.54 in.
Material Glass
Packaging Plain Carton
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 293 mm
Height (English) 11.54 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 166 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 128 oz.
Shape Round
Disposable Reusable
Product Type Glass Jug
Show More Show Less