missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Boston Round Bottles with Green PP Cap and PTFE/Silicone Septa

Catalog No. 02992296
Change view
Click to view available options
Quantity:
24/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
02992296 24/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02992296 Supplier Qorpak™ Supplier No. GLC01159

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General use bottles ideal when content integrity and sample or product visibility is important. Qorpak™ Clear Boston Round Bottles with Green PP Cap and PTFE/Silicone Septa ensure integrity for long term storage.

  • Features narrow screw neck opening, curved shoulders, and round body
  • Glass offers minimal chemical interference with contents

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240 mL
Color Clear
Diameter (English) 2.3 in.
Material Glass
Quantity 24/Cs.
Sterility Non-sterile
Closure Color Green
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 137 mm
Height (English) 5.3 in.
Closure Material Polypropylene
Closure Size 24-400 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 8 oz.
Shape Round
Disposable Reusable
Product Type Boston Round Bottle
Show More Show Less