missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Clear Borosilicate Sample Vials without Caps
Offer maximum visibility
Supplier: Qorpak™ GLA00791
Description
- Resistant to heat shock and chemical leaching
- Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Chemical Identifiers
| Clear | |
| No | |
| Highly resistant to heat and chemicals | |
| Screw Cap | |
| Autoclavable |
| Borosilicate Glass | |
| Non-sterile | |
| Screw | |
| No | |
| Sample Vial |
Specifications
| 1.07 in. | |
| 27.2 mm | |
| No | |
| 20 mL | |
| 2.26 in. | |
| 5 dr. | |
| 72/Cs. | |
| No | |
| 57.5 mm |
| Clear | |
| Borosilicate Glass | |
| Non-sterile | |
| Highly resistant to heat and chemicals | |
| Screw | |
| Screw Cap | |
| 24-400 | |
| Autoclavable | |
| Sample Vial |