missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Clear Borosilicate Sample Vials without Caps

Offer maximum visibility

Supplier:  Qorpak™ GLA00787

 View more versions of this product

Catalog No. 02991759

Only null left

Description

Description

  • Resistant to heat shock and chemical leaching
  • Available in volumes ranging from 0.5 to 15 dr. (1.85 to 60mL)
Specifications

Chemical Identifiers

Clear
No
Highly resistant to heat and chemicals
Screw Cap
Autoclavable
Borosilicate Glass
Non-sterile
Screw
No
Sample Vial

Specifications

0.59 in.
15 mm
No
4 mL
1.77 in.
1.08 dr.
144/Cs.
No
45 mm
Clear
Borosilicate Glass
Non-sterile
Highly resistant to heat and chemicals
Screw
Screw Cap
13-425
Autoclavable
Sample Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions