Learn More
Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap
Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.
Supplier: Qorpak™ GLC02120
Description
Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.
- Air inside the bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
- Bottles are made of Type III, soda lime glass.
Chemical Identifiers
| Vacuum and ionized | |
| Glass | |
| Thermoset |
| Amber | |
| Green | |
| Screw Cap |
Specifications
| 8.5 oz., 250 mL | |
| 8.5 oz. | |
| Amber | |
| Glass | |
| 24/Cs. | |
| Green | |
| No | |
| Round | |
| Packer Bottle | |
| PTFE | |
| 45-400 mm | |
| Screw Cap | |
| Not Autoclavable |
| 250 mL | |
| Vacuum and ionized | |
| 2.56 in. | |
| Conventional pack | |
| Non-sterile | |
| Yes | |
| Wide | |
| 119 mm | |
| 4.69 in. | |
| Thermoset | |
| 65 mm | |
| Yes |