missing translation for 'onlineSavingsMsg'
Learn More

Qorpak™ Amber Glass Jug with Black Phenolic Rubber Cap

Catalog No. 02991744
Change view
Click to view available options
Capacity (Metric):
3785 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02991744 3785 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02991744

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Black Phenolic Rubber Cap ensures product integrity for long-term storage.

  • Molded finger grips for easy handling
  • Perfect for storage of liquids in large quantity

Specifications

Capacity (Metric) 3785 mL
Color Amber
Diameter (English) 6.5 in.
Includes Molded finger grip
Material Glass
Quantity 4/Cs.
Sterility Non-sterile
Closure Color Black
Closure Included Yes
Graduated No
Mouth Narrow, Threaded
Height (Metric) 304 mm
Height (English) 11.97 in.
Closure Liner Rubber
Closure Material Phenolic
Closure Size 38-400 mm
Diameter (Metric) 165 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Capacity (English) 128 oz.
Shape Cylindrical
Disposable Reusable
Product Type Glass Jug
Show More Show Less