missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Amber and Clear Borosilicate Compound Vials: With Cap
Wide mouth facilitates easy sampling
$391.53 - $422.59
Specifications
| Material (Liner) | F217/PTFE |
|---|---|
| Diameter (English) Outer | 0.59 in. |
| Diameter (Metric) Outer | 15 mm |
| Material | Borosilicate Glass |
| For Use With (Application) | Wide mouth facilitates easy sampling |
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Height (Metric) | Color | Price | Quantity & Availability | |||
|
02991547
|
Qorpak™
GLC08768 |
1.85 mL | 26 mm | Amber |
Case of 144 Each for $408.76
|
|
|||
|
02991590
|
Qorpak™
GLC08767 |
1.25 mL | 22 mm | Amber |
Case of 144 Each for $422.59
|
|
|||
|
02991594
|
Qorpak™
GLC08764 |
1.25 mL | 22 mm | Clear |
Case of 144 Each for $391.53
|
|
|||
|
02991591
|
Qorpak™
GLC08765 |
1.85 mL | 26 mm | Clear |
Case of 144 Each for $397.15
|
|
|||
Description
- Low profile vials for better stability
- With Lab-Pak of 144 green Thermoset F217, PTFE-lined caps
- Available in amber or clear colors
Specifications
| F217/PTFE | |
| 15 mm | |
| Wide mouth facilitates easy sampling | |
| Thermoset | |
| 144/Cs. |
| 0.59 in. | |
| Borosilicate Glass | |
| Screw | |
| Screw Cap |